0 items

Watts Cast Iron FTP Air Scoop

WASM1

Fitting Sizes

Starting at $30.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Efficient separation of air
  • Heavy cast iron construction
  • Provides complete, continuous purging and venting of air
  • Tappings on each side

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
High Pressure
80
Material
Cast Iron
Maximum Pressure
80 psi
Maximum Temperature
275
Type
Air Separator
Valve Body Style
Inline

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday