0 items

Watts Cast Iron Lug Butterfly Valve

WBF0311115M2

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
FM Approved
No
Material
Cast Iron
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Disc Material
Ductile Iron
Valve Operator
Lever Handle
Valve Size
2-1/2 in
Valve Type
Butterfly Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday