0 items

Watts Cast Iron Steam Pressure Regulator

W152A1050

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Serviceable in line

SPECIFICATIONS

End Connection 1
Female Threaded
End Connection 2
Female Threaded
IAPMO Listed
No
Material
Cast Iron
Maximum Pressure
200 psi
NSF Certified
No
Valve Seat Material
Stainless Steel
Valve Size
1/2 in
Valve Type
Pressure Regulator Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday