0 items

Watts Check Valve

WLF600

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Installation Type
Horizontal Mount, Vertical Mount
Lead Law Compliant
Yes
Length
3-3/4 in
Material
Cast Copper
Maximum Pressure
160 psi
Maximum Temperature
250
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Swing Check
Valve Seat Material
PTFE
Valve Size
1-1/4 in
Valve Type
Check Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday