0 items

Watts Rubber Valve Repair Kit

WRK009RT

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 1/4 to 2 IN 009 reduced pressure zone complete rubber parts kit
  • All check valve and relief valve O-Rings
  • Diaphragm
  • Two disc assemblies, one relief valve disc assembly

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
LF009 and 009 Series Reduced Pressure Zone Assemblies
Diameter
2 in
FM Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Rubber
NSF Certified
No
Product Type
Repair Kit
Valve Size
1-1/4 in - 2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday