0 items

Watts Copper Alloy Reduced Pressure Zone Assembly

WLFRK909S

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All parts are made of high quality materials
  • No special tools required
  • Original parts insure long service life
  • Serviceable in the field

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
909, LF909
Material
Copper Alloy
Type
Seat Kit
Valve Size
3 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday