100 ft. x 1/8 in. Plastic Tubing in White

You last purchased this on
 
Watts

100 ft. x 1/8 in. Plastic Tubing in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

100 ft. x 1/8 in. Plastic Tubing in White

  • Fast #
  • Part #WWPTC02100W
  • Item #2939075
  • Manufacturer Part #0650374
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • SDR-9, NSF-PW, CL-R, ASTM F-1807, F-2159, F-2434 certified
  • Packaged in heavy duty, UV protective plastic sheathe
  • Coiled PEX pipe
  • Color coded packaging
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Water
BAA Compliant:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
1/8 in
Diameter - Outside:
1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
100 ft
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
200
Media:
Water
PipeTubing Size:
1/8 in
Pressure - Maximum:
100 psi
UL Listed:
No
Wall Thickness:
0.0625 in
Weight:
3 lb