0 items

Watts Double Check Detector Assembly Outside Stem and Yoke Valve

W757DCDAOSYGPM

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150 pound ANSI/AWWA CL D flanged
  • Lightweight construction
  • Outside screw and yoke shutoffs
  • Stainless steel for corrosion resistance

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1048
BAA Compliant
Yes
CSA Certified
CSA B64.5
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
Yes
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
IAPMO Listed
No
Length
30-3/4 in
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
140
Minimum Temperature
33
NSF Certified
No
Type
Double Check Detector Assembly
UL Listed
Yes
Valve Operator
Cross Handwheel
Valve Seat Material
Engineered Plastic
Valve Size
2-1/2 in
Valve Type
Backflow Preventers

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday