0 items

Watts Double Check Detector Assembly

WLF757DCDAOSYCFM

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150 pound ANSI/AWWA CL D flanged
  • Lightweight construction
  • Outside screw and yoke shutoffs
  • Stainless steel for corrosion resistance

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 372
ASSE Standards
ASSE 1048
AWWA Specifications
AWWA C-551 1992
BAA Compliant
No
CSA Certified
CSA B64.5
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Height
26-3/4 in
IAPMO Listed
No
Installation Type
Horizontal Mount, Vertical Mount
Lead Law Compliant
Yes
Length
33-3/4 in
Material
Stainless Steel
Material Type
304
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Two Handle
Recommended Valve Application
Water
Valve Operator
Wheel Handle
Valve Size
4 in
Valve Type
Backflow Preventers
Width
15-3/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday