0 items

Watts Double Check Valve Assembly

W757NRS

Valve Size

2-1/2 in
Starting at $2184.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61 Annex G
ASSE Standards
ASSE 1015
CSA Certified
CSA B64.5
End Connection 1
Grooved
End Connection 2
Grooved
FM Approved
Yes
Height
12-22/25 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
30-3/4 in
Material
Stainless Steel
Material Type
304L
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Recommended Valve Application
Water
UL Listed
Yes
Valve Size
2-1/2 in
Valve Type
Backflow Preventers
Width
9-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday