0 items

Watts Double Check Valve Assembly

WRK757757DCDACK2

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All parts are made of high quality materials
  • Factory replacement kit
  • No special tools required for changing parts
  • Second check kit

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Brand Model Compatibility
Watts Regulator 757 Double Check Valve
FM Approved
No
Lead Law Compliance Level
Compliant Not Certified
NSF Certified
No
Type
Second Check Kit
UL Listed
No
Valve Size
2-1/2 in - 4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday