Drainage CA-311 Series 42 in. Urinal Carrier Single Plate

Part #WCA311  |  Item #1441284  |  Manufacturer Part #8133166

$ 789.21 EACH

Length:

42 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Plate-type
  • Floor mounted
  • Universal support plate
  • Integral mounting brackets

Specifications

ADA Compliant: No

BAA Compliant: No

Collection: Drainage CA-311 Series

Depth: 3 in

Installation Type: Floor Mount

Length: 42 in

Material: Steel

Product Type: Urinal Carrier

Vandal Resistant: No

Weight: 23-3/20

Width: 24-13/100 in