42 in. Urinal Carrier with Bearing Plate
Drainage CA-321 Series 42 in. Urinal Carrier with Bearing Plate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Floor mounted
- Universal support plate
- Plate-type
- Bottom bearing plate
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Drainage CA-321 Series
- Depth:
- 3 in
- Installation Type:
- Floor Mount
- Length:
- 42 in
- Material:
- Steel
- Product Type:
- Urinal Carrier
- Vandal Resistant:
- No
- Weight:
- 28.22 lb
- Width:
- 100 in