Drainage CO-200-R Series 2 in. No Hub Cleanout

Part #WB4342  |  Item #1441283  |  Manufacturer Part #8152580

$ 137.50 EACH

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Epoxy Coated Finish

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Collection: Drainage CO-200-R Series

Drain Base Material: Cast Iron

End Connection 1: No Hub

End Connections: No Hub

Fits Pipe Size: 2 in

Fitting Size 1: 4 in

Fitting Sizes: 4 in

IAPMO Listed: No

Material: Cast Iron

Outlet Type: No Hub

Plug Diameter: No

Vandal Resistant: No

Weight: 7-7/25

Width: 7 in