4 in. No Hub Cast Iron Adjustable Floor Cleanout
Drainage CO-200-RX Series 4 in. No Hub Cast Iron Adjustable Floor Cleanout
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Cast Iron body
- XHD Load Rating
- Adjustable top
- No Hub
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.21.1M
- Adjustable:
- Yes
- BAA Compliant:
- No
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- Drainage CO-200-RX Series
- Depth:
- 4 in
- Diameter:
- 7 in
- Diameter - Inside 1:
- 5 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cleanout
- Height:
- 4 in
- Material:
- Cast Iron
- Maximum Height:
- 2-3/4 in
- Minimum Height:
- 3/4 in
- Overall Depth:
- 4-3/4 in
- Plug Included:
- Yes
- Type:
- WCO204RX
- Vandal Resistant:
- No
- Weight:
- 10.66 lb
- Width:
- 7 in