Drainage FD-100-A Series 2 in. No Hub Cast Iron Nickel Bronze Floor Drain

Part #WFD102A5  |  Item #3572535  |  Manufacturer Part #FD-102-A5

$ 505.00 EACH

Fits Pipe Size:

2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Cast iron
  • Adjustable top
  • Nickel bronze strainer
  • Medium duty load rating

Specifications

ADA Compliant: No

Adjustable: Yes

BAA Compliant: No

Collection: Drainage FD-100-A Series

Construction: Non-Membrane

Drain Base Material: Cast Iron

Drain Grate Material: Bronze/Brass

End Connection 1: No Hub

End Connections: No Hub

Fits Pipe Size: 2 in

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Grate Color Finish: Nickel Bronze

Grate Color Finish Category: Bronze/Brass Tones

Grate Diameter: 5 in

Grate Shape: Round

Height: 6-22/25 in

Outlet Type: No Hub

Weight: 11-1/20

Width: 8 in