2 in. Push On Plastic Floor Drain
Drainage FD-100-A Series 2 in. Push On Plastic Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable top
- Nickel bronze strainer
- Cast iron
- Medium load rating
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.6.3-01
- Adjustable:
- Yes
- BAA Compliant:
- No
- Collection:
- Drainage FD-100-A Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- End Connection 1:
- Push
- End Connections:
- Push
- Fits Pipe Size:
- 2 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Grate Diameter:
- 8 in
- Grate Shape:
- Round
- Height:
- 100 in
- IAPMO Listed -:
- Yes
- Material:
- Cast Iron
- Outlet Type:
- Push On
- Shape:
- Round
- Strainer Style:
- Round
- Weight:
- 100 lb
- Width:
- 8 in