8 in. No Hub Plastic Nickel Bronze Floor Drain
Drainage FD-100-A Series 8 in. No Hub Plastic Nickel Bronze Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable top
- Nickel bronze strainer
- Cast iron
- Medium duty load rating
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- BAA Compliant:
- No
- Collection:
- Drainage FD-100-A Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Brass
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 8 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 16 in
- Grate Shape:
- Round
- Height:
- 25 in
- Material:
- Cast Iron
- Outlet Type:
- No Hub
- Shape:
- Round
- Strainer Style:
- Round
- UL Listed:
- Yes
- Weight:
- 20 lb