8 in. Push On Plastic Nickel Bronze Floor Drain
FD-100-A Series 8 in. Push On Plastic Nickel Bronze Floor Drain
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable top
- Nickel bronze strainer
- Cast iron
- Medium load rating
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- BAA Compliant:
- No
- Collection:
- FD-100-A Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Bronze/Brass
- End Connection 1:
- Push
- End Connections:
- Push
- Fits Pipe Size:
- 8 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 16 in
- Grate Shape:
- Round
- Height:
- 100 in
- Material:
- Cast Iron
- Outlet Type:
- Push On
- Shape:
- Round
- Strainer Style:
- Round
- UL Listed:
- Yes
- Weight:
- 5 lb