Drainage FD-100-A Series 8 in. Push On Plastic Nickel Bronze Floor Drain

Part #WFD104PA5  |  Item #2033146  |  Manufacturer Part #FD-104P-A5

$ 505.00 EACH

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Cast iron
  • Adjustable top
  • Nickel bronze strainer
  • Medium load rating

Documents

Specifications

ADA Compliant: No

Adjustable: Yes

BAA Compliant: No

Collection: Drainage FD-100-A Series

Construction: Non-Membrane

Drain Base Material: Plastic

Drain Base Material Type: ABS

Drain Grate Material: Bronze/Brass

End Connection 1: Push

End Connections: Push

Fits Pipe Size: 8 in

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Grate Color Finish: Nickel Bronze

Grate Color Finish Category: Bronze/Brass Tones

Grate Diameter: 5-3/16 in

Grate Shape: Round

Height: 7-1/2 in

Material: Cast Iron

Outlet Type: Push On

UL Listed: Yes

Weight: 14-91/100