Chrome Plated 3/4 x 1 in. Female Threaded x Male Threaded 3/4 in. Wall Hydrant

You last purchased this on
 
Watts

Drainage HY-725 Series Chrome Plated 3/4 x 1 in. Female Threaded x Male Threaded 3/4 in. Wall Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Drainage HY-725 Series Chrome Plated 3/4 x 1 in. Female Threaded x Male Threaded 3/4 in. Wall Hydrant

  • Fast #
  • Part #WHY72512
  • Item #1946391
  • Manufacturer Part #HY-725-12
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Key operated
  • Vacuum breaker
  • Non-freeze
  • Nickel bronze box
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME B1.20.7
ASSE Standards:
ASSE 1019-2004
BAA Compliant:
No
Collection:
Drainage HY-725 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
100 in
End Connection 1:
Female Threaded
End Connection 2:
Male Threaded
End Connections:
Female Threaded x Male Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Handle Type:
Loose Key
Height:
25 in
IAPMO Listed -:
Yes
Length:
12 in
Material:
Bronze
Pressure - Maximum:
125 psi
Recommended Valve Application:
Drainage
Sillcock Type:
Frost-proof
Vacuum Breaker:
Yes
Valve Body Material:
Bronze
Valve Material:
Cast Bronze
Valve Operator:
Loose Key Handle
Valve Size:
3/4 in x 1 in
Wall Thickness:
12 in
Weight:
5 lb
Width:
25 in