4 in. No-Hub Horizontal Left Hand Single Adjustable Closet Carrier
Drainage 4 in. No-Hub Horizontal Left Hand Single Adjustable Closet Carrier
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Floor mounted
- Adjustable height
- Industry standard
- Horizontal left
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Drainage
- Configuration:
- Horizontal Left
- Depth:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Height:
- 4 in
- Installation Type:
- Floor Mount
- Material:
- Cast Iron
- Product Type:
- Closet Carrier
- Vandal Resistant:
- No
- Weight:
- 64.24 lb
- Width:
- 18 in