12 x 12 x 8 in. Floor Mount Cast Iron Floor Sink

You last purchased this on
 
Watts

Drainage FS-740 Series 12 x 12 x 8 in. Floor Mount Cast Iron Floor Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Drainage FS-740 Series 12 x 12 x 8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #WFS743P
  • Item #1389742
  • Manufacturer Part #FS-743P
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dome strainer
  • Porcelain enamel coated interior
  • Loose set grate
  • Square
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Collection:
Drainage FS-740 Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
12 in
Drain Grate Material:
Cast Iron
End Connection 1:
Push
End Connections:
Push
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Grate Style:
Full
Height:
50 in
Material:
Porcelain
Shape:
Square
Sink Bowl Size:
12 in x 12 in x 6 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Strainer Style:
Square
Weight:
28.89 lb
Width:
12 in