Watts Drainage Products 16-5/8 in. High Volume Roof Drain

WRD3LD

Drain Opening

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Drain Base Material
Plastic
Drain Opening
3 in
End Connection 1
No Hub
End Connections
No Hub
IAPMO Listed
No
Material Type
PVC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday