4-Set Closet Carrier Cap Nut Kit in Polished Chrome
Drainage CA-100 Series 4-Set Closet Carrier Cap Nut Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cap nuts
- Faceplate assembly
- Four count
- Finishing
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Collection:
- Drainage CA-100 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 4 in
- Product Type:
- Closet Carrier
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.6 lb
- Width:
- 1 in