0 items

Watts Drainage Products Area Drain with 8 in. Ductile Iron Fixed Top

WFD32Y5

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME A112.21.1M
Adjustable
No
CARB OTC LEED Compliant
No
Diameter
8 in
End Connection 1
No Hub
Fits Pipe Size
2 in
GSA Approved
No
IAPMO Listed
No
Material
Ductile Iron
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday