0 items

Watts Drainage Products Area Drain with 8 in. Fixed Top

WFD32Y

Drain Opening

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME A112.21.1M
Adjustable
No
CARB OTC LEED Compliant
No
Coating
Epoxy
Diameter
8 in
Drain Base Height
5-3/8 in
Drain Opening
4 in
End Connection 1
No Hub
GSA Approved
No
Height
5-3/8 in
IAPMO Listed
No
Material
Cast Iron, Ductile Iron
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday