0 items

Watts Drainage Products ProLine Cast Iron No-Hub Floor Drain with 5 in. Top Nickel Bronze

WFD155RNH

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Floor drain with reversible clamping collar, and adjustable 5" round strainer

SPECIFICATIONS

Collection
ProLine
Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Diameter
5 in
End Connection 1
No Hub
Fits Pipe Size
2 in
Material
Cast Iron

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday