Watts Drainage Products Downspout Nozzle Push-on Connector

WRD94P

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anchor flange
  • Cast nickel bronze
  • Countersunk mounting holes
  • Push on

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Depth
5-3/4 in
Diameter
3 in
End Connection 1
Push
End Connections
Push
Fitting Size 1
3 in
Fitting Sizes
3 in
Height
8-1/4 in
Weight
5-7/50
Width
8-1/4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday