Watts Drainage Products

FD-100-M Series 4 in. No Hub Cast Iron Floor Drain with 3-1/4 in. Round Nickel Bronze Grate

Part #WFD104PM6  |  Manufacturer Part #FD-104P-M6

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast iron
  • Adjustable top
  • Nickel bronze strainer
  • Medium load rating

Documents

Specifications

ADA Compliant: No

Adjustable: Yes

BAA Compliant: No

Coating: Epoxy

Collection: FD-100-M Series

Depth: 8 in

End Connection 1: Push

End Connections: Push

Fits Pipe Size: 4 in

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Height: 7-63/100 in

IAPMO Listed: No

Material: Cast Iron

UL Listed: No

Weight: 16-23/100

Width: 8 in