Watts Drainage Products

FD-100-M Series 8 in. No Hub Plastic Nickel Bronze Floor Drain

Part #WFD103M5  |  Manufacturer Part #FD-103-M5

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast iron
  • Adjustable top
  • Nickel bronze strainer
  • Medium load rating

Specifications

ADA Compliant: No

Adjustable: Yes

BAA Compliant: No

Collection: FD-100-M Series

Construction: Non-Membrane

Depth: 8 in

Drain Base Material: Plastic

Drain Base Material Type: ABS

Drain Grate Material: Bronze/Brass

End Connection 1: No Hub

End Connections: No Hub

Fits Pipe Size: 8 in

Fitting Size 1: 3 in

Fitting Sizes: 3 in

Grate Color Finish: Nickel Bronze

Grate Color Finish Category: Bronze/Brass Tones

Grate Diameter: 5-3/16 in

Grate Shape: Round

Height: 6-22/25 in

Material: Cast Iron

Outlet Type: No Hub

UL Listed: Yes

Weight: 11-19/50

Width: 8 in