0 items

Watts Drainage Products Floor Drain with Push-On Clamp

WFD10P

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Warranted to be free from defects in material and workmanship under normal usage for one year from date of original shipment

SPECIFICATIONS

Diameter
5-3/16 in
Drain Opening
8 in
End Connection 1
Push On
Fits Pipe Size
2 in
Material
Plastic
Material Type
ABS, PVC
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday