Chrome Plated 3/4 x 1 in. Female Threaded x Male Threaded 3/4 in. Wall Hydrant
Drainage HY-420 Series Chrome Plated 3/4 x 1 in. Female Threaded x Male Threaded 3/4 in. Wall Hydrant
Frequently Purchased Together
Product Details
- Key operated
- 8 inch wall
- Non-freeze
- Vacuum breaker
Specifications
- ADA Compliant:
- No
- ASME:
- ASME B1.20.7
- ASSE Standards:
- ASSE 1019-2004
- BAA Compliant:
- No
- Brand Model Compatibility:
- HY-420
- Collection:
- Drainage HY-420 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 100 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Female Threaded x Male Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- Handle Type:
- Loose Key
- Height:
- 100 in
- IAPMO Listed -:
- Yes
- Length:
- 8 in
- Material:
- Bronze
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Drainage
- Sillcock Type:
- Frost-proof
- Vacuum Breaker:
- Yes
- Valve Body Material:
- Bronze
- Valve Material:
- Cast Bronze
- Valve Operator:
- Loose Key Handle
- Valve Size:
- 3/4 in x 1 in
- Wall Thickness:
- 8 in
- Weight:
- 100 lb
- Width:
- 2 in