0 items

Watts Drainage Products No-Hub Floor Drain Body

WB3

Drain Opening

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Drain Opening
2 in
End Connection 1
No Hub
IAPMO Listed
No
Material
Cast Iron
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday