Watts Drainage Products No-Hub Floor Drain

WFD10M5

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable top
  • Cast iron
  • Medium load rating
  • Nickel bronze strainer

SPECIFICATIONS

ADA Compliant
No
Adjustable
Yes
BAA Compliant
No
Depth
8 in
Drain Base Material
ABS
End Connection 1
No Hub
End Connections
No Hub
Fits Pipe Size
8 in
Fitting Size 1
3 in
Fitting Sizes
3 in
Grate Color Finish
Nickel Bronze
Grate Diameter
5-3/16 in
Height
6-22/25 in
UL Listed
Yes
Weight
11-19/50
Width
8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday