0 items

Watts Drainage Products No-Hub Floor Drain with 6 in. Top Nickel Bronze

WFD10A6

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Diameter
5-3/16 in
Drain Opening
8 in
End Connection 1
No Hub
Fits Pipe Size
2 in
Material
Plastic
Material Type
ABS, PVC
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday