Watts Drainage Products No-Hub Floor Drain with Clamp

WFD10

Manufacturer Part #: FD-102

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 inch no hub
  • Cast iron
  • Clamping collar
  • Weepholes

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Depth
8-13/100 in
End Connection 1
No Hub
End Connections
No Hub
Fits Pipe Size
2 in
Fitting Size 1
2 in
Fitting Sizes
2 in
Height
3-63/100 in
IAPMO Listed
No
Weight
9-9/50
Width
8-13/100 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday