Watts Drainage Products Push-On Floor Drain with 5 in. Top Nickel Bronze

WFD10PA5

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Floor drain with anchor flange, reversible clamping collar with primary and secondary weep holes, and adjustable 5" round strainer
  • Warranted to be free from defects in material and workmanship under normal usage for one year from date of original shipment

SPECIFICATIONS

Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Diameter
5-3/16 in
Drain Opening
8 in
End Connection 1
Push On
Fits Pipe Size
2 in
Material
Plastic
Material Type
ABS, PVC
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday