6 in. No-Hub Roof Cast Iron Drain Dome with Water Dam
Drainage RD-300-R Series 6 in. No-Hub Roof Cast Iron Drain Dome with Water Dam
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ductile iron dome
- 6 inch no hub
- Cast iron
- External water dam
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Coating:
- Galvanized
- Collection:
- Drainage RD-300-R Series
- Depth:
- 2 in
- Diameter:
- 16-63/100 in
- Drain Base Material:
- Ductile Iron
- Drain Opening:
- 6 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Height:
- 2 in
- Material:
- Cast Iron
- Overall Depth:
- 5-1/2 in
- Overflow Included:
- Yes
- Vandal Resistant:
- No
- Weight:
- 100 lb
- Width:
- 100 in