Roof Drain with Underdeck Clamp Black
Drainage RD-300 Series Roof Drain with Underdeck Clamp Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- FC-7 Hardware
- RD-300
- Clamp
- Cast Iron
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Clamping
- BAA Compliant:
- No
- Collection:
- Drainage RD-300 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Construction:
- Non-Membrane
- Height:
- 1 in
- Product Type:
- Deck Clamp
- Weight:
- 50 lb
- Width:
- 4 in