Watts Drainage Products 3 in. Wall Clean-Out with Brass Plug and Stainless Steel Cover

WCO59RD

Manufacturer Part #: 8134270

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Threaded brass plug
  • 3 inch
  • Stainless steel access cover
  • Vandal proof screw

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Depth
7 in
Drain Base Material
Brass
Fits Pipe Size
3 in
Height
3/4 in
IAPMO Listed
No
Plug Diameter
7 in
Weight
77/100
Width
7 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday