36 in. Lavatory Carrier Single Concealed Arm

This product has been replaced by

No image available
SGL CONC ARM LAV CARRIER
Manufacturer Part #8201149
You last purchased this on
 
Watts

Drainage TCA-411 Series 36 in. Lavatory Carrier Single Concealed Arm

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
SGL CONC ARM LAV CARRIER
Manufacturer Part #8201149
Watts

Drainage TCA-411 Series 36 in. Lavatory Carrier Single Concealed Arm

  • Fast #
  • Part #WTCA411OLD
  • Item #3024013
  • Manufacturer Part #8186598
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Floor mounted
  • Epoxy coated
  • Concealed arm
  • Adjustable arm brackets
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential, Industrial, Foodservice
BAA Compliant:
No
Collection:
Drainage TCA-411 Series
Depth:
4 in
Hardware Included:
No
Height:
36 in
Installation Type:
Floor Mount
Material:
Cast Iron
Product Type:
Lavatory Carrier
Vandal Resistant:
No
Weight:
25 lb
Weight Capacity:
250 lb
Width:
24 in