0 items

Watts Dual Check Backflow Preventer

WLF7U22

Valve Size

1-1/4 in
Starting at $146.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compact design
  • Union Connection
  • Variety of end connections

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CSA Certified
Yes
Color Finish
Bronze
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
150 psi
Maximum Temperature
180
Minimum Temperature
33
Type
Dual Check
Valve Body Style
Inline
Valve Disc Material
Santoprene
Valve Seat Material
Buna-N
Valve Size
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday