0 items

Watts Female Threaded Bronze Backflow Preventer

WLF008PCQT

Valve Size

Starting at $586.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Health hazard applications
  • Polymer coated interior
  • Spill resistant

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1056
BAA Compliant
Yes
Coating
Epoxy
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Length
7-1/2 in
Material
Copper Silicon Alloy
Maximum Pressure
150 psi
Maximum Temperature
180
Minimum Temperature
33
Recommended Valve Application
Water
Type
Vacuum Breaker
Valve Body Style
Angle
Valve Disc Material
Silicone
Valve Operator
Tee Handle
Valve Seat Material
Engineered Plastic
Valve Size
1 in
Valve Type
Backflow Preventers

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday