0 items

Watts Series LFN45B-M1 75# 400 psi Cast Copper Silicon Alloy FNPT Pressure Reducing Valve

WLFN45BM1

Valve Size

Starting at $152.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integral stainless steel strainer removable for cleaning
  • NPT threaded female inlet by NPT female outlet
  • Sealed spring cage for accessible outdoor or pit installations
  • Thermoplastic seat and cage

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.26.2
ASSE Standards
ASSE 1003
Application
Commercial, Residential
BAA Compliant
No
CSA Certified
CSA B356
Collection
Series LFN45B-M1
Depth
2-1/4 in
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
IAPMO Listed
Yes
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Material
Cast Copper Silicon Alloy
Maximum Pressure
400 psi
Maximum Temperature
180
Minimum Temperature
33
NSF Certified
No
Pressure Class
75#
Valve Body Style
Standard
Valve Disc Material
EPDM
Valve Port Opening
Reduced Port
Valve Seat Material
Stainless Steel
Valve Size
1 in
Valve Type
Pressure Reducing Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday