0 items

Watts Filter Housing

WPWHIBFF

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1" Port connection
  • 10" long
  • Blue housing with black lid
  • Includes pressure relief valve

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
10 in
Material
Plastic
Material Type
Polypropylene
NSF Certified
No
Pressure Class
125#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday