Filter Kit 4 Pack for Watts PWROKC4 Kwik-Change Reverse Osmosis System

You last purchased this on
 
Watts

Kwik-Change™ Filter Kit 4 Pack for Watts PWROKC4 Kwik-Change Reverse Osmosis System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Kwik-Change™ Filter Kit 4 Pack for Watts PWROKC4 Kwik-Change Reverse Osmosis System

  • Fast #
  • Part #WPWFPK4KC4
  • Item #4304796
  • Manufacturer Part #7100117
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • High quality Kwik-Change carbon block identified by yellow label
  • High quality Kwik-Change 60 GPD reverse osmosis membrane identified by green label
  • High quality Kwik-Change sediment filter identified by red label
  • High quality Kwik-Change GAC filter identified by blue label
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

BAA Compliant:
No
Capacity:
1350 gal
Cartridge Type:
Replacement, Reverse Osmosis
Collection:
Kwik-Change™
Contaminant Removal:
Sediment, Carbon Block
Diameter:
4 in
Filter Life (Months):
6 mo
Filtering Material:
No
Fits Model:
PWROKC4
Flow Rate:
0.5 gpm
Height:
6 in
Lead Law Compliance Level:
Compliant Not Certified
Maximum Temperature:
140
NSF Certified:
No
Package Quantity:
Pack of 4
Temperature Range:
40 to 100 Deg F