0 items

Watts FIP Union NPT Pressure Reducing Valve

WN45BUM1

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Sealed spring cage on all models for accessible outdoor or pit installations
  • Serviceable in line

SPECIFICATIONS

ANSI Specifications
ANSI A112.26.2
ASSE Standards
ASSE 1003
CSA Certified
CSA B356
End Connection 1
NPT
End Connection 2
NPT
IAPMO Listed
Yes
ISO Specifications
ISO 9001-2008
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
180
Pressure Class
50#
Valve Body Style
Standard
Valve Disc Material
Elastomer
Valve Port Opening
Reduced Port
Valve Seat Material
Thermoplastic
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday