0 items

Watts FIP x Copper Solder 250 PSI Dielectric Union

WLF3001

Fitting Sizes

Starting at $17.31
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Buna-N gasket
  • Designed and manufactured to the highest quality standards
  • FIP thread to solder connections
  • Individually factory certified to withstand a minimum of 600 volts on a dry line with no flashover
  • Maximum pressure is 250 PSI (17.2 BAR)
  • Maximum temperature 180° F (82° C)
  • Meets federal specifications for tensile strength and thread end connections

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM A-108, ASTM B-371, ASTM B-633-85
BAA Compliant
Yes
CSA Certified
Yes
End Connection 1
Female Threaded
End Connection 2
Socket
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Lead Law Compliant
Yes
Material
Steel
Maximum Pressure
250 psi
Maximum Temperature
180

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday