Watts 1 x 1 in. FIP x Sweat Dielectric Union

W3001A

Manufacturer Part #: 0821410

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Installed between pipes made from dissimilar metals
  • Individually factory certified to withstand a minimum of 600 volts on a dry line with no flashover
  • Multi-function control handle delivers easy access to on/off and throttle controls on one comfortable handle
  • Anti-vibration system minimizes the vibration levels of handheld outdoor power equipment
  • Ergonomic design reduces fatigue and enables comfortable operation
  • Electronic ignition provides easier starting and smoother running
  • Adjustable front handle and harness can be positioned for optimal comfort
  • Quick-release coupling system makes it easy to switch between Kombi attachments
  • Long-life engine cylinders provide optimal cooling, lubrication and more power output per cubic centimeter of engine displacement for maximum wear life
  • Built-in hanger in the rear for easy storage

SPECIFICATIONS

ASTM Specifications
ASTM A-108
End Connection 2
Sweat
Fitting Size 2
1 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
250 psi
Maximum Temperature
180

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday